Lithonia Lighting 6BPMW LED LED Module, 6", 12.7W

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    6BPMW LED
  • Rexel Part Number:

    468914
  • UPC:

    753573467816

6" LED Module IC/Non-IC, Wet Location, Line Voltage: 120V, Watts: 12.7w, Color Temperature: 3000K, 725 Lumens, Dimmable. Included: E26 Adaptor.

$ 34.94 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 6BPMW LED

Rexel Part # 468914

UPC 753573467816

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 12.7

Place your Will Call order by clicking the cart button next to the appropriate Branch