Halo ML5606930 5"/6" LED Retrofit Downlight Light Module

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    ML5606930
  • Rexel Part Number:

    591094
  • UPC:

    080083626496

6" LED Module, Retrofit, Line Voltage: 120-277V, Watts: 11, Lumens: 600, Color Temperature: 3000K, Dimmable, Color: White Trim. Life: 50,000 Hours. Energy Star Rated.

$ 106.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # ML5606930

Rexel Part # 591094

UPC 080083626496

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 11

Place your Will Call order by clicking the cart button next to the appropriate Branch