Halo ML706830 LED Module, Dimmable, 6", 15W, 120V

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    ML706830
  • Rexel Part Number:

    154559
  • UPC:

    080083522859

LED Module, Dimmable, 6 Inch, Line Voltage: 120V, Watts: 13.8, 80 CRI, Lumens: 600, Color Temperature: 3045K.

$ 126.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # ML706830

Rexel Part # 154559

UPC 080083522859

UNSPSC 39111505

Base Medium Screw (E26)

Color Temperature 3050 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 13.8

Place your Will Call order by clicking the cart button next to the appropriate Branch