Halo RA5606927WH LED Module, Adjustable, 6", 9.4W

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    RA5606927WH
  • Rexel Part Number:

    712434
  • UPC:

    080083693221

6" LED Adjustable Gimbal Module,35 Degree Tilt, 360-degree rotation, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 600, Color Temperature: 2700K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated.

$ 80.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # RA5606927WH

Rexel Part # 712434

UPC 080083693221

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 2700 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch