Halo RA5606930WH LED Module, Adjustable, 6", 9.4W

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    RA5606930WH
  • Rexel Part Number:

    701176
  • UPC:

    80083693245

6" LED Adjustable Gimbal Module,35 Degree Tilt, 360-degree rotation, Retrofit, Line Voltage: 120V, Watts: 9.4, Lumens: 650, Color Temperature: 3045K, CRI: 90, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated, Damp Location

$ 80.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # RA5606930WH

Rexel Part # 701176

UPC 80083693245

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3050 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch