Halo RL460WH930PK LED Module, 4", 10.5W

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    RL460WH930PK
  • Rexel Part Number:

    622503
  • UPC:

    080083690770

4" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 600, Color Temperature: 3000K. For use with: H99, H995, ET/EI400 Series Housing. Life: 50,000 Hours. Color: White. Energy Star Rated.

$ 74.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # RL460WH930PK

Rexel Part # 622503

UPC 080083690770

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 4 in

Type Downlight

Volts AC 120

Wattage 10.5

Place your Will Call order by clicking the cart button next to the appropriate Branch