Halo RL560WH6930 LED Module, 6", 10.5W

  • Mfr/Brand Name:

    Halo
  • Mfr Number:

    RL560WH6930
  • Rexel Part Number:

    639790
  • UPC:

    080083690602

6" LED Module, Retrofit, Line Voltage: 120V, Watts: 10.5, Lumens: 600, Color Temperature: 3039K, Dimmable, Color: White Trim. For use with: H5, H7, ET/EI500, ET/EI700 Series Housing. Life: 50,000 Hours. Energy Star Rated.

$ 66.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halo

Mfr Part # RL560WH6930

Rexel Part # 639790

UPC 080083690602

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 3050 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 10.5

Place your Will Call order by clicking the cart button next to the appropriate Branch