Cree Lighting CR6-625L-27K-12-E26-FD LED Module, 6", 12.5W, 120V, 2700K

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CR6-625L-27K-12-E26-FD
  • Rexel Part Number:

    561512
  • UPC:

    81004802072

LED Module, 6 Inch, 12.5 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 80, Color Temperature: 2700K, Trim Color: White

$ 33.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CR6-625L-27K-12-E26-FD

Rexel Part # 561512

UPC 81004802072

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm)

Diameter 6 in

Lumens 625

Type Module

Volts AC 120

Wattage 12.5

Place your Will Call order by clicking the cart button next to the appropriate Branch