Cree Lighting CR6-625L-27K-12-E26 LED Downlight, 6", 9.5W, 120V, 2700K

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CR6-625L-27K-12-E26
  • Rexel Part Number:

    548709
  • UPC:

    81004802407

LED Downlight, 9.5 Watt, 120 Volt, Base: Medium Screw, Lumens: 625, CRI: 90, Color Temperature: 2700K, Diameter: 6 inch, Color: White, Note: Lumen Output Equivalent to 65W Incandescent

$ 34.45 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CR6-625L-27K-12-E26

Rexel Part # 548709

UPC 81004802407

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Diameter 6 in

Lumens 625

Type Module

Volts AC 120

Wattage 9.5

Is that "Soft" white?

Asked by: Neil
  • y_2017, m_2, d_23, h_15CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_548709, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch