Cree Lighting CR6-625L-27K-12-GU24-FD LED Module, 6", 12-1/2W, 120V

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CR6-625L-27K-12-GU24-FD
  • Rexel Part Number:

    571968
  • UPC:

    81004802083

LED Module, 6 inch, Watt: 12-1/2, 120 Volt, 2700K, Base: GU24, 80 CRI, Lumens: 625

$ 33.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CR6-625L-27K-12-GU24-FD

Rexel Part # 571968

UPC 81004802083

UNSPSC 39111515

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Diameter 6 in

Lumens 625

Type Module

Volts AC 120

Wattage 12.5

Place your Will Call order by clicking the cart button next to the appropriate Branch