Cree Lighting DRDL6-06227009-12DE26-1C1 LED Downlight

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    DRDL6-06227009-12DE26-1C1
  • Rexel Part Number:

    785494
  • UPC:

    810048029952

***DISCONTINUED***DR Series, DR6 LED Downlight-6", 625 lumens, 12.5W, 90CRI, 27k,Dimmable to 5%,Energy Star Qualified, Wet Rated.

$ 25.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # DRDL6-06227009-12DE26-1C1

Rexel Part # 785494

UPC 810048029952

UNSPSC 39111530

Base Medium Screw (E26)

Color White

Color Temperature 2700 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 12.5

Cree Lighting DRDL6-06227009-12DE26-1C1 LED Downlight is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Nice Product easy installation
Date published: 2016-06-30
  • y_2017, m_2, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_785494, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch