Cree Lighting LE6-GU24-US LED Module, Adjustable, 6", 12W, GU24 Base

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    LE6-GU24-US
  • Rexel Part Number:

    670170
  • UPC:

    81395901162

LED Module, Adjustable, 6 inch, 12 Watt, 2700K, Base: GU24, 90 CRI, Lumens: 500, Rated Life: 50,000 Hours

$ 142.86 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # LE6-GU24-US

Rexel Part # 670170

UPC 81395901162

UNSPSC 39111500

Base 2-Pin Twist Lock (GU24)

Color Temperature 2700 (Warm White)

Diameter 6 in

Lumens 500

Type Module

Wattage 12

Place your Will Call order by clicking the cart button next to the appropriate Branch