Cree Lighting LR4E-15 LED Module, 4", Architectural, 10-1/2W

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    LR4E-15
  • Rexel Part Number:

    117983
  • UPC:

    81395901015

LED Module, 4 inch, Architectural, 10-1/2 Watt, 2700K, 90 CRI, Lumens: 540

$ 214.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # LR4E-15

Rexel Part # 117983

UPC 81395901015

UNSPSC 39111523

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Diameter 4 in

Lumens 540

Type Module

Wattage 10.5

Place your Will Call order by clicking the cart button next to the appropriate Branch