Cree Lighting LR6-GU24 LED Module, 6", 10-1/2W, 120V

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    LR6-GU24
  • Rexel Part Number:

    148441
  • UPC:

    81395901002

LED Module, 6 inch, 10-1/2 Watt, 120 Volt, GU24 Base, 2700K, 90 CRI, Lumens: 650

$ 71.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # LR6-GU24

Rexel Part # 148441

UPC 81395901002

UNSPSC 39111523

Base 2-Pin Twist Lock (GU24)

Color Rendering Index (CRI) 90

Color Temperature 2700 (Warm White)

Diameter 6 in

Lumens 650

Type Module

Volts AC 120

Wattage 10.5

Place your Will Call order by clicking the cart button next to the appropriate Branch