Cree Lighting LR6C LED Downlight

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    LR6C
  • Rexel Part Number:

    199716
  • UPC:

    813959010019

***OBSOLETE - USE 189471*** 6" LED Module, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 3500K, Dimmable.

$ 71.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # LR6C

Rexel Part # 199716

UPC 813959010019

UNSPSC 39111523

Base Medium Screw (E26)

Color White

Color Temperature 3500 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 12

Place your Will Call order by clicking the cart button next to the appropriate Branch