Elite Lighting RL530-12W-120-DIM-FL-30K-W-WH LED Module, Retrofit, 5", 12W, 120V

  • Mfr/Brand Name:

    Elite Lighting
  • Mfr Number:

    RL530-12W-120-DIM-FL-30K-W-WH
  • Rexel Part Number:

    433949
  • UPC:

LED Module, Retrofit, 4", 10 Watt, 120 Volt, 3000K, 85 CRI, White Baffle/White Trim, Dimmable, Base: Medium Screw Adaptor

$ 132.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Elite Lighting

Mfr Part # RL530-12W-120-DIM-FL-30K-W-WH

Rexel Part # 433949

UPC

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Diameter 5 in

Type Module

Volts AC 120

Wattage 12

Place your Will Call order by clicking the cart button next to the appropriate Branch