Osram Sylvania LED/RT/5/6/625/827 LED Module, 5 and 6", 10W, 120V, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT/5/6/625/827
  • Rexel Part Number:

    927023
  • UPC:

    046135744044

LED Module, 5 and 6 Inch, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 625, CRI: 82, Color Temperature: 2700K, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 74404*

$ 16.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT/5/6/625/827

Rexel Part # 927023

UPC 046135744044

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Diameter 5 in

Lumens 625

Type Module

Volts AC 120

Wattage 10

Place your Will Call order by clicking the cart button next to the appropriate Branch