Osram Sylvania LED/RT4/600/827/FL80 LED Module, 4", 9W, 120V, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT4/600/827/FL80
  • Rexel Part Number:

    565261
  • UPC:

    04613570459

LED Module, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 82, Color Temperature: 2700K, Diameter: 4 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 *Sylvania Part # 70459*

$ 28.48 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT4/600/827/FL80

Rexel Part # 565261

UPC 04613570459

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Diameter 4 in

Lumens 600

Type Module

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch