Osram Sylvania LED/RT4/G/600/830 LED Module, Gimbal, 4", 9W, 120V, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT4/G/600/830
  • Rexel Part Number:

    642700
  • UPC:

    04613570395

LED Module, Gimbal, 9 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 600, CRI: 82, Color Temperature: 3000K, Diameter: 4 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 *Sylvania Part # 70395*

$ 39.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT4/G/600/830

Rexel Part # 642700

UPC 04613570395

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Diameter 4 in

Lumens 600

Type Module

Volts AC 120

Wattage 9

Place your Will Call order by clicking the cart button next to the appropriate Branch