Osram Sylvania LED/RT5/6/HO/900/840 LED Module, High Output, 5 or 6", 13W, 120/277V, 4000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT5/6/HO/900/840
  • Rexel Part Number:

    865297
  • UPC:

    046135751394

LED Module, High Output, 6 inch, 13 Watt, 120/277 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 80, Color Temperature: 3500K, Trim Color: White, Rated Life: 50000 Hours, Standard Case Qty: 2 *Sylvania Part # 75139*

$ 59.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT5/6/HO/900/840

Rexel Part # 865297

UPC 046135751394

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Diameter 5 in

Lumens 900

Type LED Module

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch