Osram Sylvania LED/RT6/1500/HO/830 LED Module, High Output, 6", 21W, 120/277V, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT6/1500/HO/830
  • Rexel Part Number:

    695663
  • UPC:

    04613572487

LED Module, High Output, 6 Inch, 21 Watt, 120/277 Volt, 3000K, Base: Medium Screw Adaptor, 82 CRI, Lumens: 1500, Trim Color: White, Standard Case Qty: 4 *Sylvania Part # 72487*

$ 90.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT6/1500/HO/830

Rexel Part # 695663

UPC 04613572487

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Temperature 3000 (Warm White)

Diameter 6 in

Lumens 1500

Type Module

Volts AC 120

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch