Osram Sylvania LED/RT6/1500/HO/835 LED Module, High Output, 6", 21W, 120-277V, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT6/1500/HO/835
  • Rexel Part Number:

    695664
  • UPC:

    04613572494

LED Module, High Output, 21 Watt, 120-277 Volt, Base: Medium Screw Adaptor, Lumens: 1500, CRI: 82, Color Temperature: 3500K, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 4 *Sylvania Part # 72494*

$ 74.76 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT6/1500/HO/835

Rexel Part # 695664

UPC 04613572494

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Diameter 6 in

Lumens 1500

Type Module

Volts AC 120

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch