Osram Sylvania LED/RT6/1500/HO/840 LED Module, High Output, 6", 21W, 120-277V, 4000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT6/1500/HO/840
  • Rexel Part Number:

    695665
  • UPC:

    04613572495

LED Module, High Output, 21 Watt, 120-277 Volt, Base: Medium Screw Adaptor, Lumens: 1500, CRI: 82, Color Temperature: 4000K, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 4 *Sylvania Part # 72495*

$ 73.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT6/1500/HO/840

Rexel Part # 695665

UPC 04613572495

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Diameter 6 in

Lumens 1500

Type Module

Volts AC 120

Wattage 21

Place your Will Call order by clicking the cart button next to the appropriate Branch