Osram Sylvania LED/RT8/2000/830 LED Module, 8", 27W, 120/277V, 3000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT8/2000/830
  • Rexel Part Number:

    695667
  • UPC:

    04613572503

LED Module, 8 Inch, 27 Watt, 120/277 Volt, 3000K, 82 CRI, Lumens: 2000, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 72503*

$ 102.09 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT8/2000/830

Rexel Part # 695667

UPC 04613572503

UNSPSC 39112102

Color White

Color Temperature 3000 (Warm White)

Diameter 8 in

Lumens 2000

Type Module

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch