Osram Sylvania LED/RT8/2000/835 LED Module, 8", 27W, 120-277V, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT8/2000/835
  • Rexel Part Number:

    695668
  • UPC:

    04613572504

LED Module, 8 Inch, 27 Watt, 120-277 Volt, Lumens: 2000, CRI: 82, Color Temperature: 3500K, Diameter: 8 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 72504*

$ 102.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT8/2000/835

Rexel Part # 695668

UPC 04613572504

UNSPSC 39112102

Color White

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Diameter 8 in

Lumens 2000

Type Module

Volts AC 120

Wattage 27

Place your Will Call order by clicking the cart button next to the appropriate Branch