Osram Sylvania LED/RT8/2000/840 LED Module, 8", 27W, 120-277V, 4000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED/RT8/2000/840
  • Rexel Part Number:

    695669
  • UPC:

    04613572509

LED Module, 8 Inch, 27 Watt, 120-277 Volt, Lumens: 2000, CRI: 82, Color Temperature: 4000K, Diameter: 8 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4 *Sylvania Part # 72509*

$ 83.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED/RT8/2000/840

Rexel Part # 695669

UPC 04613572509

UNSPSC 39112102

Color White

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Diameter 8 in

Lumens 2000

Type Module

Volts AC 120

Wattage 27

Is this dimmable

Asked by: Pam
  • 2017-01-18T10:36CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_695669, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch