SYLVANIA LEDRT56700827FL80 LED Module, 5/6", 10W, 120V, 2700K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LEDRT56700827FL80
  • Rexel Part Number:

    775476
  • UPC:

    04613573394

LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 84, Color Temperature: 2700K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 2 *Sylvania Part # 73394*

$ 26.32 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LEDRT56700827FL80

Rexel Part # 775476

UPC 04613573394

UNSPSC 39112102

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 84

Color Temperature 2700 (Warm White)

Diameter 5/6 in

Lumens 700

Type Module

Volts AC 120

Wattage 10

Place your Will Call order by clicking the cart button next to the appropriate Branch