Lightolier CP430K6 CorePro LED Retrofit Downlight, 4", 8W, 120V, 3000K

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    CP430K6
  • Rexel Part Number:

    593772
  • UPC:

    66205787895

CorePro LED Retrofit Downlight, 8 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 630, CRI: 80, Color Temperature: 3000K, Diameter: 4 inch, Color: White

$ 68.96 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # CP430K6

Rexel Part # 593772

UPC 66205787895

UNSPSC 39111515

Base Medium Screw (E26)

Color White

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Diameter 4 in

Lumens 630

Type Module

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch