Lightolier L4R06830 LyteCaster LED Light Engine, 4", 3000K

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    L4R06830
  • Rexel Part Number:

    818251
  • UPC:

    12401050047

LyteCaster LED Light Engine, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K

$ 35.83 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # L4R06830

Rexel Part # 818251

UPC 12401050047

UNSPSC 39111500

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Diameter 4 in

Lumens 650

Type Module

Place your Will Call order by clicking the cart button next to the appropriate Branch