Lightolier L4RA06830W LyteCaster LED Adjustable Light Engine/Trim, 4", 3000K

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    L4RA06830W
  • Rexel Part Number:

    818595
  • UPC:

    66205799563

LyteCaster LED Adjustable Light Engine/Trim, Diameter: 4 inch, Lumens: 650, CRI: 80, Color Temperature: 3000K, Finish: White

$ 66.89 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # L4RA06830W

Rexel Part # 818595

UPC 66205799563

UNSPSC 39111500

Color White

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Diameter 4 in

Lumens 650

Type Module

Place your Will Call order by clicking the cart button next to the appropriate Branch