Lightolier L6R15830 LyteCaster LED Light Engine, 6", 3000K

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    L6R15830
  • Rexel Part Number:

    818325
  • UPC:

    66205799395

LyteCaster LED Light Engine, Diameter: 6 inch, Lumens: 1500, CRI: 80, Color Temperature: 3000K

$ 59.73 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # L6R15830

Rexel Part # 818325

UPC 66205799395

UNSPSC 39111515

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Diameter 6 in

Lumens 1500

Type Module

Place your Will Call order by clicking the cart button next to the appropriate Branch