Lightolier L6RA15830W LyteCaster LED Adjustable Light Engine/Trim, 6", 3000K

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    L6RA15830W
  • Rexel Part Number:

    818606
  • UPC:

    66205799571

LyteCaster LED Adjustable Light Engine/Trim, Diameter: 6 inch, Lumens: 1500, CRI: 80, Color Temperature: 3000K, Finish: White

$ 102.72 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # L6RA15830W

Rexel Part # 818606

UPC 66205799571

UNSPSC 39111515

Color White

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Diameter 6 in

Lumens 1500

Type Module

Place your Will Call order by clicking the cart button next to the appropriate Branch