TCP LED12DR5627K 5"/6" LED Retrofit

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED12DR5627K
  • Rexel Part Number:

    529073
  • UPC:

    762148241027

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent. Dimmable

$ 20.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED12DR5627K

Rexel Part # 529073

UPC 762148241027

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 2700 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 12

Place your Will Call order by clicking the cart button next to the appropriate Branch