TCP LED14DR5627K 14 Watt LED Recessed 5"/6" Retrofit

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14DR5627K
  • Rexel Part Number:

    638449
  • UPC:

    762148241041

5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 14, Lumens: 800, Color Temperature: 2700K, Color: White Trim. Life: 35,000 Hours. Energy Star Rated. Replaces up to 65W Incandescent

$ 21.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14DR5627K

Rexel Part # 638449

UPC 762148241041

UNSPSC 39111505

Base Medium Screw (E26)

Color White

Color Temperature 2700 (Warm White)

Diameter 6 in

Type Downlight

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch