Osram Sylvania OT75/120-277/24E LED Power Supply, 75W, 120-277V, 24V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    OT75/120-277/24E
  • Rexel Part Number:

    79468
  • UPC:

    04613551514

LED Power Supply, 75 Watt, Input Voltage: 120-277 Volt, Output Voltage: 24 Volt, Lamp Type: 24V LED Modules, Location Rating: Damp, Standard Case Qty: 10 *Sylvania Part # 51514*

$ 42.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # OT75/120-277/24E

Rexel Part # 79468

UPC 04613551514

UNSPSC 39111801

Family / Style Optotronic

Type Power Supply

Volts AC 120

Volts DC 24

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch