Lithonia Lighting LK5BPMW LED M4 5" LED IC/Non IC Recessed Downlight

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    LK5BPMW LED M4
  • Rexel Part Number:

    437637
  • UPC:

    820476905650

5" LED Downlight, Line Voltage: 120V, Watts: 13, Lumens: 600, Color Temperature: 3000K, Color: Matte White Trim.

$ 176.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # LK5BPMW LED M4

Rexel Part # 437637

UPC 820476905650

UNSPSC 39111541

Base Medium Screw (E26)

Color White

Diameter 5 in

Type Downlight

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch