Lightolier 1001LED09N35D1 Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120V

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    1001LED09N35D1
  • Rexel Part Number:

    207563
  • UPC:

    66205738377

Non-IC Housing, Frame-In Kit, Dimming, LED, 5", 120 Volt, 3500K, Lumens: 900

$ 135.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 1001LED09N35D1

Rexel Part # 207563

UPC 66205738377

UNSPSC 39111515

Color Temperature 3500 (Warm White)

Diameter 5 in

Lumens 900

Type Housing

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch