Lightolier 1101LED09N27D1 Non-IC Housing, Frame-In Kit, Dimming, LED, 6-3/4", 120V

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    1101LED09N27D1
  • Rexel Part Number:

    207559
  • UPC:

    66205738348

Non-IC Housing, Frame-In Kit, Dimming, LED, 6-3/4", 120 Volt, 2700K, Lumens: 900

$ 135.68 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 1101LED09N27D1

Rexel Part # 207559

UPC 66205738348

UNSPSC 39111515

Color Temperature 2700 (Warm White)

Diameter 6 3/4 in

Lumens 900

Type Housing

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch