Lightolier 1101LED09N35D1 Non-IC Housing, Frame-In Kit, Dimming, LED, 6-3/4", 120V

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    1101LED09N35D1
  • Rexel Part Number:

    207561
  • UPC:

Non-IC Housing, Frame-In Kit, Dimming, LED, 6-3/4", 120 Volt, 3500K, Lumens: 900

$ 135.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 1101LED09N35D1

Rexel Part # 207561

UPC

UNSPSC 39111515

Color Temperature 3500 (Warm White)

Diameter 6 3/4 in

Lumens 900

Type Housing

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch