Cree Lighting UR-48-35K-FD-LB-3 LED Lightbar Kit

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    UR-48-35K-FD-LB-3
  • Rexel Part Number:

    806973
  • UPC:

    849665004738

LED Lightbar, Input Voltage: 120/277V, 3500K, 44 Watts, 80 CRI. ***Must be purchased with driver# 120643 or 149440***

$ 110.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # UR-48-35K-FD-LB-3

Rexel Part # 806973

UPC 849665004738

UNSPSC 39111821

Color Temperature 3500 (Warm White)

Length 4 ft

Type Retrofit

Volts AC 120

Wattage 44

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch