SYLVANIA LED19T8L48/F/1X3HE/835/UNV Retrofit Kit, LED, T8, High Efficiency, 48", 58W, 120-277V, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED19T8L48/F/1X3HE/835/UNV
  • Rexel Part Number:

    741450
  • UPC:

    046135733703

Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 3500K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver *Sylvania 73370*

$ 37.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED19T8L48/F/1X3HE/835/UNV

Rexel Part # 741450

UPC 046135733703

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Family / Style SYLVANIA ULTRA

Length 48 in

Lumens 2350

Shape T8 (Tubular)

Type Retrofit Kit

Volts AC 120

Wattage 58

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch