SYLVANIA LED19T8L48/F/1X3HE/841/UNV Retrofit Kit, LED, T8, High Efficiency, 48", 58W, 120-277V, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED19T8L48/F/1X3HE/841/UNV
  • Rexel Part Number:

    726360
  • UPC:

    046135733710

Retrofit Kit, LED, T8, High Efficiency, 3 Lamp, 48 inch, 58 Watt, 120-277 Volt, 4100K, Base: 2-Pin (G13), 85 CRI, Lumens per Lamp: 2350, Non-Dimmable, Includes: 3 lamps and (1) 3-channel driver *Sylvania 73371*

$ 131.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED19T8L48/F/1X3HE/841/UNV

Rexel Part # 726360

UPC 046135733710

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style SYLVANIA ULTRA

Length 48 in

Lumens 2350

Shape T8 (Tubular)

Type Retrofit Kit

Volts AC 120

Wattage 58

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch