Osram Sylvania LED19T8L48/F/1X4HE/850/UNV Retrofit Kit, LED, T8, High Efficiency, 48", 78W, 120-277V, 5000K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED19T8L48/F/1X4HE/850/UNV
  • Rexel Part Number:

    741400
  • UPC:

    046135733680

Retrofit Kit, LED, T8, High Efficiency, 4 Lamp, 48 inch, 78 Watt, 120-277 Volt, 5000K, Base: 2-Pin (G13), 83 CRI, Lumens per Lamp: 2450, Non-Dimmable, Includes: 4 Lamps and (1) 4-channel driver *Sylvania 73368*

$ 177.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED19T8L48/F/1X4HE/850/UNV

Rexel Part # 741400

UPC 046135733680

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 5000 (Bright White)

Family / Style SYLVANIA ULTRA

Length 48 in

Lumens 2450

Shape T8 (Tubular)

Type Retrofit Kit

Volts AC 120

Wattage 78

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch