SYLVANIA MODUSYS-2X2-KIT-835 Retrofit Kit, LED, T8, 2 x 2', 38W, 120-277V, 3500K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MODUSYS-2X2-KIT-835
  • Rexel Part Number:

    910812
  • UPC:

    046135739200

Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4050, CRI: 80, Color Temperature: 3500K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc *Sylvania 73919*

$ 135.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MODUSYS-2X2-KIT-835

Rexel Part # 910812

UPC 046135739200

UNSPSC 39112102

Color Rendering Index (CRI) 80

Color Temperature 3500 (Warm White)

Length 2 ft

Lumens 4050

Type Retrofit Kit

Volts AC 120

Wattage 38

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch