SYLVANIA MODUSYS-2X2-KIT-840 Retrofit Kit, LED, T8, 2 x 2', 38W, 120-277V, 4000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MODUSYS-2X2-KIT-840
  • Rexel Part Number:

    888138
  • UPC:

    046135739217

Retrofit Kit, LED, T8, 2 x 2 foot, 38 Watt, 120-277 Volt, Lumens: 4100, CRI: 80, Color Temperature: 4000K, Rated Life: 50000 Hours, Note: Fits in all standard 2 x 2, Meets DLC requirements, Dimmed 0-10 vdc *Sylvania 73919*

$ 135.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MODUSYS-2X2-KIT-840

Rexel Part # 888138

UPC 046135739217

UNSPSC 39112102

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Length 2 ft

Lumens 4100

Type Retrofit Kit

Volts AC 120

Wattage 38

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch