Lithonia Lighting MNSLMVM6 LED Dry Location Striplight, 46-1/2", 24W, 120-277V, 4000K

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    MNSLMVM6
  • Rexel Part Number:

    533507
  • UPC:

    75357394543

LED Dry Location Striplight, 24 Watt, 120-277 Volt, Length: 46-1/2 inch, Lumens: 2100, CRI: 88, Color Temperature: 4000K

$ 169.66 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # MNSLMVM6

Rexel Part # 533507

UPC 75357394543

UNSPSC 39112102

Color Rendering Index (CRI) 88

Color Temperature 4000 (Cool White)

Length 46 1/2 in

Lumens 2100

Type LED

Volts AC 120

Wattage 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch