Metalux 4SLSTP4040DD-UNV LED Lensed Striplight, 4', 43W, 120-277V, 4000K

  • Mfr/Brand Name:

    Metalux
  • Mfr Number:

    4SLSTP4040DD-UNV
  • Rexel Part Number:

    884895
  • UPC:

    80083706594

LED Lensed Striplight, Line Voltage: 120-277V, Watts: 43, Lumens: 4,000, Color Temperature: 4000K. Color: White. Dimmable, 0-10V. Life: 50,000 Hours.

$ 108.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Metalux

Mfr Part # 4SLSTP4040DD-UNV

Rexel Part # 884895

UPC 80083706594

UNSPSC 39111500

Color Temperature 4000 (Cool White)

Length 4 ft

Type LED

Volts AC 120

Wattage 43

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch