Cree Lighting LS4-40L-40K-10V Surface Ambient Luminaire

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    LS4-40L-40K-10V
  • Rexel Part Number:

    707923
  • UPC:

    810048027361

LED Surface Ambient Luminaire, 4', 120-277V, 44W, Lumens: 4000, 4000K, White, 0-10V Dimming

$ 174.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # LS4-40L-40K-10V

Rexel Part # 707923

UPC 810048027361

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 48 in

Type LED

Volts AC 120

Wattage 44

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch