Elite Lighting LB100-15F-30K Flexible LED Tape Light, 16', 12V, Warm White

  • Mfr/Brand Name:

    Elite Lighting
  • Mfr Number:

    LB100-15F-30K
  • Rexel Part Number:

    509552
  • UPC:

Flexible LED Tape Light, 12 Volt, Length: 16 foot, Color: Warm White, Color Temperature: 3000K

$ 305.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Elite Lighting

Mfr Part # LB100-15F-30K

Rexel Part # 509552

UPC

UNSPSC 39111508

Color Warm White

Color Temperature 3000 (Warm White)

Length 192 in

Type LED

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch