Osram Sylvania LEDMOSAIC/FLEXIBLE/LIGHT/HVPC LED, Flexible Light, Residential Grade, 18W, 12V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LEDMOSAIC/FLEXIBLE/LIGHT/HVPC
  • Rexel Part Number:

    418137
  • UPC:

    04613572344

LED, Flexible Light, 18 Watt, 12 Volt, 4-2 Foot Strips Residential Grade, Mounting: Adhesive, Rated Hours: 15000, w/ Remote Control, 14 Inch Club Card, Standard Case Qty: 6 *Sylvania Part # 72344*

$ 106.77 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LEDMOSAIC/FLEXIBLE/LIGHT/HVPC

Rexel Part # 418137

UPC 04613572344

UNSPSC 39112102

Color White

Length 96 in

Mounting Adhesive

Type LED

Volts AC 12

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch